Zoro Homepage

PERFORMANCE POLO SHORT SLEEVE, 100% Polyester, Button, 1 Pocket(s), Medium Blue, XXL

  • Mfr # 112509

  • Zoro # G016117034


product price: $62.69
/ea

Key Features

Size
XXL
Color
Medium Blue
Material
100% Polyester
Pockets
1
Features
& Wrinkle Resistant, Fade, Shrink, Snag, Wicking Fabric with Antimicrobial Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112509
Zoro #
G016117034
UPC #
843131187680
Country of Origin
Bangladesh

Dimensions

Size
XXL
Sleeve Length
36 in to 36 1/2 in
Garment Size
Tall
Neck Size
18 in to 18 1/2 in

Details

Item
PERFORMANCE POLO SHORT SLEEVE
Color
Medium Blue
Material
100% Polyester
Pockets
1
Features
& Wrinkle Resistant, Fade, Shrink, Snag, Wicking Fabric with Antimicrobial Finish
Closure Type
Button
Fabric
100% Polyester
Binding
3-Hole Melamine Buttons
Type
Polo
Includes
No Roll Collar
Uniform Type
General
Pant Sizing
Tall

Description

PERFORMANCE POLO SHORT SLEEVE, Size XXL, Color Medium Blue, Material 100 Percent Polyester, Fits Chest Size 50 in to 52 in, Sleeve Length 36 in to 36 1/2 in, Neck Size 18 in to 18 1/2 in, Closure Type Button, Fabric 100 Percent Polyester, Pockets 1, Binding 3-Hole Melamine Buttons, Features & Wrinkle Resistant, Fade, Shrink, Snag, Wicking Fabric with Antimicrobial Finish, Type Polo, Includes No Roll Collar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.