Zoro Homepage

PERFORMANCE POLO SHORT SLEEVE, 100% Polyester, Button, 1 Pocket(s), Royal Blue, XL

  • Mfr # 112509

  • Zoro # G016117140


product price: $62.69
/ea

Key Features

Size
XL
Color
Royal Blue
Material
100% Polyester
Pockets
1
Features
& Wrinkle Resistant, Fade, Shrink, Snag, Wicking Fabric with Antimicrobial Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112509
Zoro #
G016117140
UPC #
843131178923
Country of Origin
Bangladesh

Dimensions

Size
XL
Sleeve Length
35 1/4 in to 35 3/4 in
Garment Size
Tall
Neck Size
17 in to 17 1/2 in

Details

Item
PERFORMANCE POLO SHORT SLEEVE
Color
Royal Blue
Material
100% Polyester
Pockets
1
Features
& Wrinkle Resistant, Fade, Shrink, Snag, Wicking Fabric with Antimicrobial Finish
Closure Type
Button
Fabric
100% Polyester
Includes
No Roll Collar
Type
Polo
Uniform Type
General
Binding
3-Hole Melamine Buttons
Pant Sizing
Tall

Description

PERFORMANCE POLO SHORT SLEEVE, Size XL, Color Royal Blue, Material 100 Percent Polyester, Fits Chest Size 46 in to 48 in, Sleeve Length 35 1/4 in to 35 3/4 in, Neck Size 17 in to 17 1/2 in, Closure Type Button, Fabric 100 Percent Polyester, Pockets 1, Binding 3-Hole Melamine Buttons, Features & Wrinkle Resistant, Fade, Shrink, Snag, Wicking Fabric with Antimicrobial Finish, Type Polo, Includes No Roll Collar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.