Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PERFORMANCE POLO SHORT SLEEVE, 100% Polyester, Button, 1 Pocket(s), Wolf Gray, L

  • Mfr # 112509

  • Zoro # G016116525


product price: $61.49
/ea

Key Features

Size
L
Color
Wolf Gray
Material
100% Polyester
Pockets
1
Features
& Wrinkle Resistant, Fade, Shrink, Snag, Wicking Fabric with Antimicrobial Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
112509
Zoro #
G016116525
UPC #
843131178510
Country of Origin
Bangladesh

Dimensions

Size
L
Sleeve Length
34 1/2 in to 35 in
Neck Size
16 in to 16 1/2 in
Garment Size
Tall

Details

Item
PERFORMANCE POLO SHORT SLEEVE
Color
Wolf Gray
Material
100% Polyester
Pockets
1
Features
& Wrinkle Resistant, Fade, Shrink, Snag, Wicking Fabric with Antimicrobial Finish
Closure Type
Button
Uniform Type
General
Type
Polo
Binding
3-Hole Melamine Buttons
Includes
No Roll Collar
Fabric
100% Polyester
Pant Sizing
Tall

Description

PERFORMANCE POLO SHORT SLEEVE, Size L, Color Wolf Gray, Material 100 Percent Polyester, Fits Chest Size 42 in to 44 in, Sleeve Length 34 1/2 in to 35 in, Neck Size 16 in to 16 1/2 in, Closure Type Button, Fabric 100 Percent Polyester, Pockets 1, Binding 3-Hole Melamine Buttons, Features & Wrinkle Resistant, Fade, Shrink, Snag, Wicking Fabric with Antimicrobial Finish, Type Polo, Includes No Roll Collar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.