Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PERFORMANCE POLO SHORT SLEEVE, 100% Polyester, Button, 1 Pocket(s), Wolf Gray, XXL

  • Mfr # 112509

  • Zoro # G016116549


product price: $61.49
/ea

Key Features

Size
XXL
Color
Wolf Gray
Material
100% Polyester
Pockets
1
Features
& Wrinkle Resistant, Fade, Shrink, Snag, Wicking Fabric with Antimicrobial Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112509
Zoro #
G016116549
UPC #
843131178534
Country of Origin
Bangladesh

Dimensions

Size
XXL
Sleeve Length
36 in to 36 1/2 in
Garment Size
Tall
Neck Size
18 in to 18 1/2 in

Details

Item
PERFORMANCE POLO SHORT SLEEVE
Color
Wolf Gray
Material
100% Polyester
Pockets
1
Features
& Wrinkle Resistant, Fade, Shrink, Snag, Wicking Fabric with Antimicrobial Finish
Closure Type
Button
Includes
No Roll Collar
Fabric
100% Polyester
Binding
3-Hole Melamine Buttons
Type
Polo
Uniform Type
General
Pant Sizing
Tall

Description

PERFORMANCE POLO SHORT SLEEVE, Size 2XL, Color Wolf Gray, Material 100 Percent Polyester, Fits Chest Size 50 in to 52 in, Sleeve Length Short Sleeve, Neck Size 18 in to 18 1/2 in, Closure Type Button, Fabric 100 Percent Polyester, Pockets 1, Binding 3-Hole Melamine Buttons, Fabric Weight 6.5 oz, Features Fade, Shrink, Snag, Wicking Fabric with Antimicrobial Finish, Wrinkle Resistant, Type Polo, Includes No Roll Collar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.