Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PERFORMANCE TRAINING T-SHIRT LONG SLEEVE, 100% Polyester, Pullover, 0 Pocket(s), Black, 3XL

  • Mfr # 111504

  • Zoro # G016114880


product price: $40.99
/ea

Key Features

Size
3XL
Material
100% Polyester
Pockets
0
Features
Athletic fit, Fade Resistant, Shrink Resistant, Snag Resistant, Wrinkle Resistant
Sleeve Length
36 3/4 in to 37 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111504
Zoro #
G016114880
UPC #
843131143754
Country of Origin
Bangladesh

Dimensions

Size
3XL
Sleeve Length
36 3/4 in to 37 1/4 in
Garment Size
Regular
Neck Size
19 in to 19 1/2 in

Details

Item
PERFORMANCE TRAINING T-SHIRT LONG SLEEVE
Color
Black
Material
100% Polyester
Pockets
0
Features
Athletic fit, Fade Resistant, Shrink Resistant, Snag Resistant, Wrinkle Resistant
Closure Type
Pullover
Uniform Type
General
Binding
Pullover
Fabric
Polyester
Type
Long Sleeve
Includes
No Roll Collar, Wicking Fabric with Antimicrobial Finish
Pant Sizing
Regular

Description

PERFORMANCE TRAINING T-SHIRT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.