Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PERFORMANCE TRAINING T-SHIRT LONG SLEEVE, 100% Polyester, Pullover, 0 Pocket(s), Midnight Navy, M

  • Mfr # 111504

  • Zoro # G016114934


product price: $40.99
/ea

Key Features

Size
M
Material
100% Polyester
Pockets
0
Features
Athletic fit, Fade Resistant, Shrink Resistant, Snag Resistant, Wrinkle Resistant
Sleeve Length
33 3/4 in to 34 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
111504
Zoro #
G016114934
UPC #
843131143778
Country of Origin
Bangladesh

Dimensions

Size
M
Sleeve Length
33 3/4 in to 34 1/4 in
Neck Size
15 in to 15 1/2 in
Garment Size
Regular

Details

Item
PERFORMANCE TRAINING T-SHIRT LONG SLEEVE
Color
Midnight Navy
Material
100% Polyester
Pockets
0
Features
Athletic fit, Fade Resistant, Shrink Resistant, Snag Resistant, Wrinkle Resistant
Closure Type
Pullover
Uniform Type
General
Binding
Pullover
Fabric
Polyester
Includes
No Roll Collar, Wicking Fabric with Antimicrobial Finish
Type
Long Sleeve
Pant Sizing
Regular

Description

PERFORMANCE TRAINING T-SHIRT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.