
PRO DUTY PULLOVER Black
Mfr # 111018
Zoro # G416113896
product price: $94.69
/ea
Free Shipping & Returns
Key Features
Sleeve Length
37 1/2 in to 38 in
Garment Style
Pro Duty Pullover
Uniform Type
General
Material
15% Spandex, 85% Nylon
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111018
Zoro #
G416113896
UPC #
843131161017
Country of Origin
Bangladesh
Dimensions
Sleeve Length
37 1/2 in to 38 in
Neck Size
20 in to 20 1/2 in
Garment Size
Regular
Details
Garment Style
Pro Duty Pullover
Uniform Type
General
Material
15% Spandex, 85% Nylon
Color
Black
Includes
4-Way Stretch, Adjustable Cuff Closure, Insulated Arms/Shoulders
Binding
YKK(R) Zippers
Product Type
Pro Duty Pullover
Pockets
0
Item
PRO DUTY TACTICAL PULLOVER SHIRT
Pant Sizing
Regular
Description
PRO DUTY PULLOVER Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.