Zoro Homepage

PRO DUTY PULLOVER Black

  • Mfr # 111018

  • Zoro # G516113994


product price: $94.69
/ea
Free Shipping & Returns

Key Features

Color
Black
Binding
YKK(R) Zippers
Includes
4-Way Stretch, Adjustable Cuff Closure, Insulated Arms/Shoulders
Uniform Type
General
Sleeve Length
33 in to 33 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111018
Zoro #
G516113994
UPC #
843131149848
Country of Origin
Bangladesh

Dimensions

Sleeve Length
33 in to 33 1/2 in
Neck Size
14 in to 14 1/2 in
Garment Size
Regular

Details

Color
Black
Binding
YKK(R) Zippers
Includes
4-Way Stretch, Adjustable Cuff Closure, Insulated Arms/Shoulders
Uniform Type
General
Product Type
Pro Duty Pullover
Material
15% Spandex, 85% Nylon
Item
PRO DUTY TACTICAL PULLOVER SHIRT
Pockets
0
Garment Style
Pro Duty Pullover
Pant Sizing
Regular

Description

PRO DUTY PULLOVER Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.