Zoro Homepage

PRO DUTY PULLOVER Black

  • Mfr # 111018

  • Zoro # G616113900


product price: $94.69
/ea
Free Shipping & Returns

Key Features

Uniform Type
General
Sleeve Length
32 1/4 in to 32 3/4 in
Binding
YKK(R) Zippers
Product Type
Pro Duty Pullover
Includes
4-Way Stretch, Adjustable Cuff Closure, Insulated Arms/Shoulders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111018
Zoro #
G616113900
UPC #
843131149831
Country of Origin
Bangladesh

Dimensions

Sleeve Length
32 1/4 in to 32 3/4 in
Garment Size
Regular
Neck Size
13 in to 13 1/2 in

Details

Uniform Type
General
Binding
YKK(R) Zippers
Item
PRO DUTY TACTICAL PULLOVER SHIRT
Product Type
Pro Duty Pullover
Includes
4-Way Stretch, Adjustable Cuff Closure, Insulated Arms/Shoulders
Color
Black
Pockets
0
Garment Style
Pro Duty Pullover
Material
15% Spandex, 85% Nylon
Pant Sizing
Regular

Description

PRO DUTY PULLOVER Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.