
PRO DUTY PULLOVER Black
Mfr # 111018
Zoro # G916113921
product price: $94.69
/ea
Free Shipping & Returns
Key Features
Pockets
0
Binding
YKK(R) Zippers
Product Type
Pro Duty Pullover
Material
15% Spandex, 85% Nylon
Uniform Type
General
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111018
Zoro #
G916113921
UPC #
843131161000
Country of Origin
Bangladesh
Dimensions
Garment Size
Regular
Neck Size
19 in to 19 1/2 in
Sleeve Length
36 3/4 in to 37 1/4 in
Details
Pockets
0
Binding
YKK(R) Zippers
Product Type
Pro Duty Pullover
Material
15% Spandex, 85% Nylon
Uniform Type
General
Color
Black
Item
PRO DUTY TACTICAL PULLOVER SHIRT
Garment Style
Pro Duty Pullover
Includes
4-Way Stretch, Adjustable Cuff Closure, Insulated Arms/Shoulders
Pant Sizing
Regular
Description
PRO DUTY PULLOVER Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.