
PRO DUTY PULLOVER Black
Mfr # 111018
Zoro # G916113952
product price: $94.69
/ea
Free Shipping & Returns
Key Features
Includes
4-Way Stretch, Adjustable Cuff Closure, Insulated Arms/Shoulders
Color
Black
Neck Size
17 in to 17 1/2 in
Uniform Type
General
Product Type
Pro Duty Pullover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111018
Zoro #
G916113952
UPC #
843131149879
Country of Origin
Bangladesh
Dimensions
Neck Size
17 in to 17 1/2 in
Garment Size
Regular
Sleeve Length
35 1/4 in to 35 3/4 in
Details
Includes
4-Way Stretch, Adjustable Cuff Closure, Insulated Arms/Shoulders
Color
Black
Uniform Type
General
Product Type
Pro Duty Pullover
Garment Style
Pro Duty Pullover
Pockets
0
Item
PRO DUTY TACTICAL PULLOVER SHIRT
Binding
YKK(R) Zippers
Material
15% Spandex, 85% Nylon
Pant Sizing
Regular
Description
PRO DUTY PULLOVER Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.