Zoro Homepage

PRO DUTY PULLOVER Midnight Navy

  • Mfr # 111018

  • Zoro # G016113791


product price: $94.69
/ea
Free Shipping & Returns

Key Features

Product Type
Pullover
Includes
Adjustable Hook and Loop Cuff Closures, Insulated Soft Brushed Stretch Fleece in the Arms, Shoulders and Collar
Binding
YKK(R) Zippers
Material
15% Spandex, 85% Nylon
Garment Size
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111018
Zoro #
G016113791
UPC #
843131149923
Country of Origin
Bangladesh

Dimensions

Garment Size
Regular
Sleeve Length
34 1/2 in to 35 in
Neck Size
16 in to 16 1/2 in

Details

Item
PRO DUTY TACTICAL PULLOVER SHIRT
Product Type
Pullover
Includes
Adjustable Hook and Loop Cuff Closures, Insulated Soft Brushed Stretch Fleece in the Arms, Shoulders and Collar
Binding
YKK(R) Zippers
Material
15% Spandex, 85% Nylon
Garment Style
Pullover
Pockets
0
Color
Midnight Navy
Uniform Type
General
Pant Sizing
Regular

Description

PRO DUTY PULLOVER Midnight Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.