
PRO DUTY PULLOVER Midnight Navy
Mfr # 111018
Zoro # G016113913
product price: $94.69
/ea
Free Shipping & Returns
Key Features
Material
15% Spandex, 85% Nylon
Includes
Adjustable Hook and Loop Cuff Closures, Insulated Soft Brushed Stretch Fleece in the Arms, Shoulders and Collar
Pockets
0
Uniform Type
General
Garment Size
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111018
Zoro #
G016113913
UPC #
843131149893
Country of Origin
Bangladesh
Dimensions
Garment Size
Regular
Sleeve Length
32 1/4 in to 32 1/4 in
Neck Size
13 in to 13 1/2 in
Details
Material
15% Spandex, 85% Nylon
Includes
Adjustable Hook and Loop Cuff Closures, Insulated Soft Brushed Stretch Fleece in the Arms, Shoulders and Collar
Pockets
0
Uniform Type
General
Product Type
Pullover
Garment Style
Pullover
Binding
YKK(R) Zippers
Item
PRO DUTY TACTICAL PULLOVER SHIRT
Color
Midnight Navy
Pant Sizing
Regular
Description
PRO DUTY PULLOVER Midnight Navy
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.