
PRO DUTY PULLOVER Midnight Navy
Mfr # 111018
Zoro # G216113874
product price: $94.69
/ea
Free Shipping & Returns
Key Features
Sleeve Length
36 in to 36 1/2 in
Binding
YKK(R) Zippers
Color
Midnight Navy
Uniform Type
General
Garment Size
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111018
Zoro #
G216113874
UPC #
843131149947
Country of Origin
Bangladesh
Dimensions
Sleeve Length
36 in to 36 1/2 in
Garment Size
Regular
Neck Size
18 in to 18 1/2 in
Details
Binding
YKK(R) Zippers
Color
Midnight Navy
Item
PRO DUTY TACTICAL PULLOVER SHIRT
Uniform Type
General
Pockets
0
Material
15% Spandex, 85% Nylon
Product Type
Pullover
Includes
Adjustable Hook and Loop Cuff Closures, Insulated Soft Brushed Stretch Fleece in the Arms, Shoulders and Collar
Garment Style
Pullover
Pant Sizing
Regular
Description
PRO DUTY PULLOVER Midnight Navy
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.