Zoro Homepage

PRO DUTY PULLOVER Midnight Navy

  • Mfr # 111018

  • Zoro # G716113831


product price: $94.69
/ea
Free Shipping & Returns

Key Features

Material
15% Spandex, 85% Nylon
Garment Style
Pullover
Garment Size
Regular
Color
Midnight Navy
Neck Size
20 in to 20 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111018
Zoro #
G716113831
UPC #
843131161031
Country of Origin
Bangladesh

Dimensions

Garment Size
Regular
Neck Size
20 in to 20 1/2 in
Sleeve Length
37 1/2 in to 38 in

Details

Material
15% Spandex, 85% Nylon
Garment Style
Pullover
Color
Midnight Navy
Product Type
Pullover
Item
PRO DUTY TACTICAL PULLOVER SHIRT
Pockets
0
Binding
YKK(R) Zippers
Includes
Adjustable Hook and Loop Cuff Closures, Insulated Soft Brushed Stretch Fleece in the Arms, Shoulders and Collar
Uniform Type
General
Pant Sizing
Regular

Description

PRO DUTY PULLOVER Midnight Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.