Zoro Homepage

PRO DUTY PULLOVER OD Green

  • Mfr # 111018

  • Zoro # G116113882


product price: $94.69
/ea
Free Shipping & Returns

Key Features

Pockets
0
Uniform Type
General
Material
15% Spandex, 85% Nylon
Binding
YKK(R) Zippers
Garment Style
Pullover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111018
Zoro #
G116113882
UPC #
843131163622
Country of Origin
Bangladesh

Dimensions

Sleeve Length
37 1/2 in to 38 in
Neck Size
20 in to 20 1/2 in
Garment Size
Regular

Details

Pockets
0
Uniform Type
General
Material
15% Spandex, 85% Nylon
Binding
YKK(R) Zippers
Garment Style
Pullover
Includes
Adjustable Hook and Loop Cuff Closures, Insulated Soft Brushed Stretch Fleece in the Arms, Shoulders and Collar
Product Type
Pullover
Item
PRO DUTY TACTICAL PULLOVER SHIRT
Color
Olive Drab Green
Pant Sizing
Regular

Description

PRO DUTY PULLOVER OD Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.