
PRO DUTY PULLOVER OD Green
Mfr # 111018
Zoro # G216113935
product price: $94.69
/ea
Free Shipping & Returns
Key Features
Color
Olive Drab Green
Includes
Adjustable Hook and Loop Cuff Closures, Insulated Soft Brushed Stretch Fleece in the Arms, Shoulders and Collar
Garment Size
Regular
Neck Size
19 in to 19 1/2 in
Binding
YKK(R) Zippers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111018
Zoro #
G216113935
UPC #
843131163615
Country of Origin
Bangladesh
Dimensions
Garment Size
Regular
Neck Size
19 in to 19 1/2 in
Sleeve Length
36 3/4 in to 37 1/4 in
Details
Color
Olive Drab Green
Includes
Adjustable Hook and Loop Cuff Closures, Insulated Soft Brushed Stretch Fleece in the Arms, Shoulders and Collar
Binding
YKK(R) Zippers
Garment Style
Pullover
Uniform Type
General
Material
15% Spandex, 85% Nylon
Product Type
Pullover
Item
PRO DUTY TACTICAL PULLOVER SHIRT
Pockets
0
Pant Sizing
Regular
Description
PRO DUTY PULLOVER OD Green
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.