
PRO DUTY PULLOVER OD Green
Mfr # 111018
Zoro # G516113833
product price: $94.69
/ea
Free Shipping & Returns
Key Features
Neck Size
17 in to 17 1/2 in
Includes
Adjustable Hook and Loop Cuff Closures, Insulated Soft Brushed Stretch Fleece in the Arms, Shoulders and Collar
Material
15% Spandex, 85% Nylon
Pockets
0
Uniform Type
General
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111018
Zoro #
G516113833
UPC #
843131156075
Country of Origin
Bangladesh
Dimensions
Neck Size
17 in to 17 1/2 in
Sleeve Length
35 1/4 in to 35 1/4 in
Garment Size
Regular
Details
Includes
Adjustable Hook and Loop Cuff Closures, Insulated Soft Brushed Stretch Fleece in the Arms, Shoulders and Collar
Material
15% Spandex, 85% Nylon
Pockets
0
Uniform Type
General
Item
PRO DUTY TACTICAL PULLOVER SHIRT
Binding
YKK(R) Zippers
Color
Olive Drab Green
Garment Style
Pullover
Product Type
Pullover
Pant Sizing
Regular
Description
PRO DUTY PULLOVER OD Green
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.