
PRO DUTY PULLOVER OD Green
Mfr # 111018
Zoro # G616113863
product price: $94.69
/ea
Free Shipping & Returns
Key Features
Product Type
Pullover
Uniform Type
General
Garment Style
Pullover
Pockets
0
Binding
YKK(R) Zippers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111018
Zoro #
G616113863
UPC #
843131156044
Country of Origin
Bangladesh
Dimensions
Neck Size
14 in to 14 1/2 in
Garment Size
Regular
Sleeve Length
33 in to 33 1/2 in
Details
Product Type
Pullover
Uniform Type
General
Garment Style
Pullover
Pockets
0
Binding
YKK(R) Zippers
Material
15% Spandex, 85% Nylon
Item
PRO DUTY TACTICAL PULLOVER SHIRT
Color
Olive Drab Green
Includes
Adjustable Hook and Loop Cuff Closures, Insulated Soft Brushed Stretch Fleece in the Arms, Shoulders and Collar
Pant Sizing
Regular
Description
PRO DUTY PULLOVER OD Green
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.