
PRO DUTY PULLOVER OD Green
Mfr # 111018
Zoro # G716113794
product price: $94.69
/ea
Free Shipping & Returns
Key Features
Product Type
Pullover
Neck Size
13 in to 13 1/2 in
Uniform Type
General
Pockets
0
Binding
YKK(R) Zippers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111018
Zoro #
G716113794
UPC #
843131156037
Country of Origin
Bangladesh
Dimensions
Neck Size
13 in to 13 1/2 in
Sleeve Length
32 1/4 in to 32 1/4 in
Garment Size
Regular
Details
Product Type
Pullover
Uniform Type
General
Pockets
0
Binding
YKK(R) Zippers
Includes
Adjustable Hook and Loop Cuff Closures, Insulated Soft Brushed Stretch Fleece in the Arms, Shoulders and Collar
Item
PRO DUTY TACTICAL PULLOVER SHIRT
Garment Style
Pullover
Color
Olive Drab Green
Material
15% Spandex, 85% Nylon
Pant Sizing
Regular
Description
PRO DUTY PULLOVER OD Green
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.