Zoro Homepage

PRO DUTY PULLOVER OD Green

  • Mfr # 111018

  • Zoro # G816113908


product price: $94.69
/ea
Free Shipping & Returns

Key Features

Material
15% Spandex, 85% Nylon
Garment Size
Regular
Sleeve Length
33 3/4 in to 34 1/4 in
Color
Olive Drab Green
Neck Size
15 in to 15 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111018
Zoro #
G816113908
UPC #
843131156051
Country of Origin
Bangladesh

Dimensions

Garment Size
Regular
Sleeve Length
33 3/4 in to 34 1/4 in
Neck Size
15 in to 15 1/2 in

Details

Material
15% Spandex, 85% Nylon
Item
PRO DUTY TACTICAL PULLOVER SHIRT
Color
Olive Drab Green
Binding
YKK(R) Zippers
Uniform Type
General
Garment Style
Pullover
Product Type
Pullover
Pockets
0
Includes
Adjustable Hook and Loop Cuff Closures, Insulated Soft Brushed Stretch Fleece in the Arms, Shoulders and Collar
Pant Sizing
Regular

Description

PRO DUTY PULLOVER OD Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.