
PRO DUTY PULLOVER OD Green
Mfr # 111018
Zoro # G816113939
product price: $94.69
/ea
Free Shipping & Returns
Key Features
Binding
YKK(R) Zippers
Garment Size
Regular
Material
15% Spandex, 85% Nylon
Color
Olive Drab Green
Garment Style
Pullover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111018
Zoro #
G816113939
UPC #
843131156068
Country of Origin
Bangladesh
Dimensions
Garment Size
Regular
Sleeve Length
34 1/2 in to 35 in
Neck Size
16 in to 16 1/2 in
Details
Binding
YKK(R) Zippers
Material
15% Spandex, 85% Nylon
Color
Olive Drab Green
Garment Style
Pullover
Uniform Type
General
Item
PRO DUTY TACTICAL PULLOVER SHIRT
Product Type
Pullover
Pockets
0
Includes
Adjustable Hook and Loop Cuff Closures, Insulated Soft Brushed Stretch Fleece in the Arms, Shoulders and Collar
Pant Sizing
Regular
Description
PRO DUTY PULLOVER OD Green
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.