Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRO DUTY PULLOVER Wolf Grey

  • Mfr # 111018

  • Zoro # G416113971


product price: $94.69
/ea
Free Shipping & Returns

Key Features

Includes
4-Way Stretch, Adjustable Cuff Closure, Insulated Arms/Shoulders
Color
Wolf Grey
Binding
YKK(R) Zippers
Neck Size
20 in to 20 1/2 in
Material
15% Spandex, 85% Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111018
Zoro #
G416113971
UPC #
843131193629
Country of Origin
Bangladesh

Dimensions

Neck Size
20 in to 20 1/2 in
Garment Size
Regular
Sleeve Length
37 1/2 in to 38 in

Details

Includes
4-Way Stretch, Adjustable Cuff Closure, Insulated Arms/Shoulders
Color
Wolf Grey
Binding
YKK(R) Zippers
Material
15% Spandex, 85% Nylon
Item
PRO DUTY TACTICAL PULLOVER SHIRT
Product Type
Pro Duty Pullover
Garment Style
Pro Duty Pullover
Pockets
0
Uniform Type
General
Pant Sizing
Regular

Description

PRO DUTY PULLOVER Wolf Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.