
PRO DUTY PULLOVER Wolf Grey
Mfr # 111018
Zoro # G516113796
product price: $94.69
/ea
Free Shipping & Returns
Key Features
Product Type
Pro Duty Pullover
Material
15% Spandex, 85% Nylon
Uniform Type
General
Color
Wolf Grey
Binding
YKK(R) Zippers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111018
Zoro #
G516113796
UPC #
843131193599
Country of Origin
Bangladesh
Dimensions
Sleeve Length
35 1/4 in to 35 3/4 in
Garment Size
Regular
Neck Size
17 in to 17 1/2 in
Details
Product Type
Pro Duty Pullover
Material
15% Spandex, 85% Nylon
Uniform Type
General
Item
PRO DUTY TACTICAL PULLOVER SHIRT
Color
Wolf Grey
Binding
YKK(R) Zippers
Includes
4-Way Stretch, Adjustable Cuff Closure, Insulated Arms/Shoulders
Pockets
0
Garment Style
Pro Duty Pullover
Pant Sizing
Regular
Description
PRO DUTY PULLOVER Wolf Grey
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.