Zoro Homepage

PRO DUTY PULLOVER Wolf Grey

  • Mfr # 111018

  • Zoro # G616113924


product price: $94.69
/ea
Free Shipping & Returns

Key Features

Garment Size
Regular
Uniform Type
General
Material
15% Spandex, 85% Nylon
Binding
YKK(R) Zippers
Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111018
Zoro #
G616113924
UPC #
843131193582
Country of Origin
Bangladesh

Dimensions

Garment Size
Regular
Neck Size
16 in to 16 1/2 in
Sleeve Length
34 1/2 in to 35 in

Details

Uniform Type
General
Material
15% Spandex, 85% Nylon
Binding
YKK(R) Zippers
Pockets
0
Includes
4-Way Stretch, Adjustable Cuff Closure, Insulated Arms/Shoulders
Garment Style
Pro Duty Pullover
Item
PRO DUTY TACTICAL PULLOVER SHIRT
Product Type
Pro Duty Pullover
Color
Wolf Grey
Pant Sizing
Regular

Description

PRO DUTY PULLOVER Wolf Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.