RESPONDER SHIRT SHORT SLEEVE, 100% Polyester (Body), 65% Polyester/35% Cotton (Sleeves and Collar)

  • Mfr # 112024

  • Zoro # G016115252


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Size
3XL
Color
Olive Drab Green
Material
100% Polyester (Body), 65% Polyester/35% Cotton (Sleeves and Collar)
Fabric Weight
4.1 oz
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112024
Zoro #
G016115252
UPC #
810138520963
Country of Origin
Bangladesh

Dimensions

Size
3XL
Sleeve Length
36 3/4 in to 37 1/4 in
Neck Size
19 in to 19 1/2 in
Garment Size
Tall

Details

Item
RESPONDER SHIRT SHORT SLEEVE
Color
Olive Drab Green
Material
100% Polyester (Body), 65% Polyester/35% Cotton (Sleeves and Collar)
Fabric Weight
4.1 oz
Pockets
2
Features
Durable Water Repellent, I.D. Write Bar Inside, Zip-Secured Sleeve Pockets
Closure Type
Zipper
Includes
Epaulette Kit, Zip Secured Sleeve Pockets with Loop Overlay and Built-In Pen Pocket
Fabric
Polyester (Body), Polyester/Cotton (Sleeve and Collar)
Binding
YKK Zipper
Type
Short Sleeve
Uniform Type
General
Pant Sizing
Tall

Description

RESPONDER SHIRT SHORT SLEEVE, Size 3XL, Color Olive Drab Green, Material 100 Percent Polyester (Body), 65 Percent Polyester/35 Percent Cotton (Sleeves and Collar), Fits Chest Size 54 in to 56 in, Sleeve Length 36 3/4 in to 37 1/4 in, Neck Size 19 in to 19 1/2 in, Closure Type Zipper, Fabric Polyester (Body), Polyester/Cotton (Sleeve and Collar), Pockets 2, Binding YKK Zipper, Fabric Weight 4.1 oz, Features Durable Water Repellent, I.D. Write Bar Inside, Zip-Secured Sleeve Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.