Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RESPONDER SHIRT SHORT SLEEVE, 100% Polyester (Body), 65% Polyester/35% Cotton (Sleeves and Collar)

  • Mfr # 112024

  • Zoro # G016115344


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Size
S
Material
100% Polyester (Body), 65% Polyester/35% Cotton (Sleeves and Collar)
Fabric Weight
4.1 oz
Pockets
2
Features
Durable Water Repellent, I.D. Write Bar Inside, Zip-Secured Sleeve Pockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112024
Zoro #
G016115344
UPC #
810138520604
Country of Origin
Bangladesh

Dimensions

Size
S
Sleeve Length
33 in to 33 1/2 in
Garment Size
Regular
Neck Size
14 in to 14 1/2 in

Details

Item
RESPONDER SHIRT SHORT SLEEVE
Color
Black
Material
100% Polyester (Body), 65% Polyester/35% Cotton (Sleeves and Collar)
Fabric Weight
4.1 oz
Pockets
2
Features
Durable Water Repellent, I.D. Write Bar Inside, Zip-Secured Sleeve Pockets
Closure Type
Zipper
Binding
YKK Zipper
Uniform Type
General
Fabric
Polyester (Body), Polyester/Cotton (Sleeve and Collar)
Type
Short Sleeve
Includes
Epaulette Kit, Zip Secured Sleeve Pockets with Loop Overlay and Built-In Pen Pocket
Pant Sizing
Regular

Description

RESPONDER SHIRT SHORT SLEEVE, Size S, Color Black, Material 100 Percent Polyester (Body), 65 Percent Polyester/35 Percent Cotton (Sleeves and Collar), Fits Chest Size 34 in to 36 in, Sleeve Length 33 in to 33 1/2 in, Neck Size 14 in to 14 1/2 in, Closure Type Zipper, Fabric Polyester (Body), Polyester/Cotton (Sleeve and Collar), Pockets 2, Binding YKK Zipper, Fabric Weight 4.1 oz, Features Durable Water Repellent, I.D. Write Bar Inside, Zip-Secured Sleeve Pockets, Type Short Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.