Zoro Homepage

Short Sleeve Shirt, 35% Cotton, 65% Polyester, Button, 0 Pocket(s), Khaki, XXL

  • Mfr # 112012

  • Zoro # G016137100


product price: $76.89
/ea
Free Shipping & Returns

Key Features

Size
XXL
Color
Khaki
Material
35% Cotton, 65% Polyester
Fabric Weight
3.9 oz
Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112012
Zoro #
G016137100
UPC #
843131125576
Country of Origin
Bangladesh

Dimensions

Size
XXL
Sleeve Length
36 in to 36 1/2 in
Neck Size
18 in to 18 1/2 in
Garment Size
Tall

Details

Item
Short Sleeve Shirt
Color
Khaki
Material
35% Cotton, 65% Polyester
Fabric Weight
3.9 oz
Pockets
0
Features
V2 Technology Mechanical Stretch with DWR Stain Repellent Finish in the Sleeves and Collar
Closure Type
Button
Type
Short Sleeve Shirt
Fabric
Cotton, Polyester
Uniform Type
General
Binding
(2) Buttons
Includes
No Curl Collar with Integrated Collar Stay, Running Gusseted Construction Under the Arm, Woven Sleeves
Pant Sizing
Tall

Description

Short Sleeve Shirt, Size XXL, Color Khaki, Material 35 Percent Cotton, 65 Percent Polyester, Fits Chest Size 50 in to 52 in, Sleeve Length 36 in to 36 1/2 in, Neck Size 18 in to 18 1/2 in, Closure Type Button, Fabric Cotton, Polyester, Pockets 0, Binding (2) Buttons, Fabric Weight 3.9 oz, Features V2 Technology Mechanical Stretch with DWR Stain Repellent Finish in the Sleeves and Collar, Type Short Sleeve Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.