Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Short Sleeve Shirt, 35% Cotton, 65% Polyester, Button, 0 Pocket(s), Wolf Gray, 4XL

  • Mfr # 112012

  • Zoro # G016137186


product price: $71.79
/ea

Key Features

Size
4XL
Color
Wolf Gray
Material
35% Cotton, 65% Polyester
Fabric Weight
3.9 oz
Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112012
Zoro #
G016137186
UPC #
843131130488
Country of Origin
Bangladesh

Dimensions

Size
4XL
Sleeve Length
37 1/2 in to 38 in
Neck Size
20 in to 20 1/2 in
Garment Size
Regular

Details

Item
Short Sleeve Shirt
Color
Wolf Gray
Material
35% Cotton, 65% Polyester
Fabric Weight
3.9 oz
Pockets
0
Features
V2 Technology Mechanical Stretch with DWR Stain Repellent Finish in the Sleeves and Collar
Closure Type
Button
Type
Short Sleeve Shirt
Includes
No Curl Collar with Integrated Collar Stay, Running Gusseted Construction Under the Arm, Woven Sleeves
Fabric
Cotton, Polyester
Uniform Type
General
Binding
(2) Buttons
Pant Sizing
Regular

Description

Short Sleeve Shirt, Size 4XL, Color Wolf Gray, Material 35 Percent Cotton, 65 Percent Polyester, Fits Chest Size 58 in to 60 in, Sleeve Length 37 1/2 in to 38 in, Neck Size 20 in to 20 1/2 in, Closure Type Button, Fabric Cotton, Polyester, Pockets 0, Binding (2) Buttons, Fabric Weight 3.9 oz, Features V2 Technology Mechanical Stretch with DWR Stain Repellent Finish in the Sleeves and Collar, Type Short Sleeve Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.