Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Short Sleeve Shirt, 35% Cotton, 65% Polyester, Button, 2 Pocket(s), Black, 4XL

  • Mfr # 112007

  • Zoro # G016136820


product price: $87.19
/ea
Free Shipping & Returns

Key Features

Size
4XL
Color
Black
Material
35% Cotton, 65% Polyester
Fabric Weight
4.1 oz
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112007
Zoro #
G016136820
UPC #
843131101228
Country of Origin
Bangladesh

Dimensions

Size
4XL
Sleeve Length
37 1/2 in to 38 in
Neck Size
20 in to 20 1/2 in
Garment Size
Tall

Details

Item
Short Sleeve Shirt
Color
Black
Material
35% Cotton, 65% Polyester
Fabric Weight
4.1 oz
Pockets
2
Features
Gusseted Construction Under the Arm
Closure Type
Button
Type
Short Sleeve Shirt
Includes
Mechanical Stretch
Uniform Type
General
Binding
(6) Buttons
Pant Sizing
Tall

Description

Short Sleeve Shirt, Size 4XL, Color Black, Material 35 Percent Cotton, 65 Percent Polyester, Fits Chest Size 58 in to 60 in, Sleeve Length Short Sleeve, Neck Size 20 in to 20 1/2 in, Closure Type Button, Pockets 2, Binding (6) Buttons, Fabric Weight 4.1 oz, Features Gusseted Construction Under the Arm, Type Short Sleeve Shirt, Includes Mechanical Stretch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.