Short Sleeve Shirt, 35% Cotton, 65% Polyester, Button, 2 Pocket(s), Olive Drab Green, XS
Mfr # 112007
Zoro # G016137360
product price: $81.99
/ea
Free Shipping & Returns
Key Features
Size
XS
Material
35% Cotton, 65% Polyester
Fabric Weight
4.1 oz
Pockets
2
Features
Gusseted Construction Under the Arm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
112007
Zoro #
G016137360
UPC #
843131118417
Country of Origin
Bangladesh
Dimensions
Size
XS
Sleeve Length
32 1/4 in to 32 3/4 in
Neck Size
13 in to 13 1/2 in
Garment Size
Regular
Details
Item
Short Sleeve Shirt
Color
Olive Drab Green
Material
35% Cotton, 65% Polyester
Fabric Weight
4.1 oz
Pockets
2
Features
Gusseted Construction Under the Arm
Closure Type
Button
Type
Short Sleeve Shirt
Binding
(6) Buttons
Uniform Type
General
Includes
Mechanical Stretch
Pant Sizing
Regular
Description
Short Sleeve Shirt, Size XS, Color Olive Drab Green, Material 35 Percent Cotton, 65 Percent Polyester, Fits Chest Size 30 in to 32 in, Sleeve Length 32 1/4 in to 32 3/4 in, Neck Size 13 in to 13 1/2 in, Closure Type Button, Pockets 2, Binding (6) Buttons, Fabric Weight 4.1 oz, Features Gusseted Construction Under the Arm, Type Short Sleeve Shirt, Includes Mechanical Stretch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.