Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Backpack, 500D, 1000D Nylon, Coyote, Universal

  • Mfr # 180021

  • Zoro # G216116035


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Number of Pockets (Outside)
7
Color
Coyote
Holds
2,470 cu in
Includes
Duraflex(R) Hardware
Material
500D, 1000D Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180021
Zoro #
G216116035
UPC #
840803123236
Country of Origin
Viet Nam

Dimensions

Size
Universal
Length (In.)
19 in
Width (In.)
12 in

Details

Number of Pockets (Outside)
7
Color
Coyote
Holds
2,470 cu in
Item
Tactical Backpack
Includes
Duraflex(R) Hardware
Material
500D, 1000D Nylon
For Use With
1 Day Bag - carry your laptop, Accessories, AR Magazines, Pistol, Hydration System, medical supplies. First Tactical Rifle Sleeves, Hanging Items to Slide Through and Securely Hook and Hang in Place, Oversized Tactical Gear
Closure
YKK(R) Zippers
Number of Pockets (Inside)
9
Type
Tactix Backpack
Features
500D/1000D Water Resistant Nylon

Description

Tactical Backpack, Tactix Backpack, Size Universal, Color Coyote, Material 500D, 1000D Nylon, Length (In.) 19 in, Width (In.) 12 in, Number of Pockets (Inside) 9, Number of Pockets (Outside) 7, YKK(R) Zippers Closure, For Use With 1 Day Bag - carry your laptop, Accessories, AR Magazines, Pistol, Hydration System, medical supplies. First Tactical Rifle Sleeves, Hanging Items to Slide Through and Securely Hook and Hang in Place, Oversized Tactical Gear, Features 500D/1000D Water Resistant Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.