Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Backpack, 500D, 1000D Nylon, Coyote, Universal

  • Mfr # 180035

  • Zoro # G916116106


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Includes
Duraflex(R) Hardware, YKK(R) Zippers
Type
Tactix Backpack
Features
500D/1000D Water Resistant Nylon
Number of Pockets (Inside)
24
For Use With
3 Day Bag - carry your laptop, Accessories, AR Magazines, Pistol, Hydration System, medical supplies.First Tactical Rifle Sleeves, Hanging Items to Slide Through and Securely Hook and Hang in Place, Oversized Tactical Gear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180035
Zoro #
G916116106
UPC #
840803174825
Country of Origin
Viet Nam

Dimensions

Size
Universal
Length (In.)
22 in
Width (In.)
18 in

Details

Includes
Duraflex(R) Hardware, YKK(R) Zippers
Type
Tactix Backpack
Features
500D/1000D Water Resistant Nylon
Number of Pockets (Inside)
24
For Use With
3 Day Bag - carry your laptop, Accessories, AR Magazines, Pistol, Hydration System, medical supplies.First Tactical Rifle Sleeves, Hanging Items to Slide Through and Securely Hook and Hang in Place, Oversized Tactical Gear
Holds
3,794 cu in
Color
Coyote
Material
500D, 1000D Nylon
Item
Tactical Backpack
Number of Pockets (Outside)
11
Closure
YKK(R) Zippers

Description

Tactical Backpack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.