
Tactical Backpack, 500D Nylon, OD Green, 13 in L x 22 in H x 9 in D
Mfr # 180035
Zoro # G016116082
product price: $344.99
/ea
Free Shipping & Returns
Key Features
Number of Pockets (Inside)
24
Fits
First Tactical Rifle Sleeves, Hanging Items to Slide Through and Securely Hook and Hang in Place, Oversized Tactical Gear
Material
500D Nylon
Features
Duraflex(R) Hardware, Lynx(TM) Laser Cut Platform Compatible with MOLLE/PALS
Type
Large Tactical Backpacks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
180035
Zoro #
G016116082
UPC #
840803174832
Country of Origin
Viet Nam
Dimensions
Width (In.)
18 in
Size
13 in L x 22 in H x 9 in D
Length (In.)
22 in
Details
Number of Pockets (Inside)
24
Fits
First Tactical Rifle Sleeves, Hanging Items to Slide Through and Securely Hook and Hang in Place, Oversized Tactical Gear
Material
500D Nylon
Features
Duraflex(R) Hardware, Lynx(TM) Laser Cut Platform Compatible with MOLLE/PALS
Type
Large Tactical Backpacks
Item
Tactical Backpack
Closure
YKK Zipper
Includes
Duraflex(R) Hardware, YKK(R) zippers
Holds
3,794 cu in
Color
OD Green
For Use With
3 Day Bag - carry your laptop, Accessories, AR Magazines, Pistol, Hydration System, medical supplies.First Tactical Rifle Sleeves, Hanging Items to Slide Through and Securely Hook and Hang in Place, Oversized Tactical Gear
Number of Pockets (Outside)
11
Description
Tactical Backpack, Large Tactical Backpacks, Size 13 in L x 22 in H x 9 in D, Color OD Green, Material 500D Nylon, Length (In.) 22 in, Width (In.) 18 in, Number of Pockets (Inside) 24, Number of Pockets (Outside) 11, YKK Zipper Closure, Fits First Tactical Rifle Sleeves, Hanging Items to Slide Through and Securely Hook and Hang in Place, Oversized Tactical Gear
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.