Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Backpack, 500D Nylon, Wolf Grey, 11 in L x 18 in H x 6 in D

  • Mfr # 180036

  • Zoro # G716116054


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Closure
YKK Zipper
Size
11 in L x 18 in H x 6 in D
Material
500D Nylon
Features
Duraflex(R) Hardware, Lynx(TM) Laser Cut Platform Compatible with MOLLE/PALS
Holds
1,670 cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180036
Zoro #
G716116054
UPC #
840803175389
Country of Origin
Viet Nam

Dimensions

Size
11 in L x 18 in H x 6 in D
Width (In.)
11 in
Length (In.)
18 in

Details

Closure
YKK Zipper
Material
500D Nylon
Features
Duraflex(R) Hardware, Lynx(TM) Laser Cut Platform Compatible with MOLLE/PALS
Holds
1,670 cu in
Item
Tactical Backpack
For Use With
1/2 Day Bag - carry your laptop, Accessories, AR Magazines, Pistol, Hydration System, medical supplies. First Tactical Rifle Sleeves, Hanging Items to Slide Through and Securely Hook and Hang in Place, Oversized Tactical Gear
Color
Wolf Grey
Number of Pockets (Outside)
9
Includes
First Tactical's Hook and Hang Thru(TM) System, Removable Compression Straps
Fits
First Tactical Rifle Sleeves, Hanging Items to Slide Through and Securely Hook and Hang in Place, Oversized Tactical Gear
Number of Pockets (Inside)
19
Type
Compact Tactical Backpacks

Description

Tactical Backpack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.