TACTICAL BACKPACK, 500D/1000D Water Resistant Nylon, Black, 1SZ
Mfr # 180021
Zoro # G916116274
product price: $271.99
/ea
Free Shipping & Returns
Key Features
Features
Duraflex Hardware, Hook & Hang Thru Compartment, Lynx Laser Cut Platform, Water Resistant, YKK Zippers
Closure
YKK Zippers
Holds
2,470 cu in
Type
Daypack
For Use With
Accessories, Firearms, Laptop, Tactical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
180021
Zoro #
G916116274
UPC #
840803123229
Country of Origin
Viet Nam
Dimensions
Size
1SZ
Length (In.)
12 in
Width (In.)
12 in
Details
Features
Duraflex Hardware, Hook & Hang Thru Compartment, Lynx Laser Cut Platform, Water Resistant, YKK Zippers
Item
TACTICAL BACKPACK
Closure
YKK Zippers
Holds
2,470 cu in
Type
Daypack
For Use With
Accessories, Firearms, Laptop, Tactical
Number of Pockets (Inside)
9
Color
Black
Number of Pockets (Outside)
7
Material
500D/1000D Water Resistant Nylon
Fits
Accessories, Firearms, Laptop, Tactical
Includes
7 External Pockets, 9 Internal Pockets
Description
Tactical Assault Bag, Backpack, Size 1SZ, Color Black, Material 500D/1000D Water Resistant Nylon, Length (In.) 12 in, Width (In.) 12 in, Number of Pockets (Inside) 9, Number of Pockets (Outside) 7, YKK Zipper Closure, Fits Accessories, Firearms, Laptop, Tactical, For Use With Accessories, Firearms, Laptop, Tactical, Features Duraflex Hardware, Hook and Hang Compartment, Lynx Laser Cut Platform, Water Resistant, Includes 7 External Pockets, 9 Internal Pockets, Holds 2,470 cu in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.