Zoro Homepage

TACTICAL BACKPACK, 500D/1000D Water Resistant Nylon, Black, 1SZ

  • Mfr # 180035

  • Zoro # G116116258


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Material
500D/1000D Water Resistant Nylon
Features
Duraflex Hardware, Hook & Hang Thru Compartment, Lynx Laser Cut Platform, Water Resistant, YKK Zippers
Holds
3,794 cu in
For Use With
Accessories, Firearms, Laptop, Tactical
Size
1SZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180035
Zoro #
G116116258
UPC #
840803174818
Country of Origin
Viet Nam

Dimensions

Size
1SZ
Length (In.)
13 in
Width (In.)
18 in

Details

Material
500D/1000D Water Resistant Nylon
Item
TACTICAL BACKPACK
Features
Duraflex Hardware, Hook & Hang Thru Compartment, Lynx Laser Cut Platform, Water Resistant, YKK Zippers
Holds
3,794 cu in
For Use With
Accessories, Firearms, Laptop, Tactical
Color
Black
Closure
YKK Zippers
Type
3-Day Backpack
Fits
Accessories, Firearms, Laptop, Tactical
Number of Pockets (Outside)
11
Number of Pockets (Inside)
24
Includes
11 External Pockets, 24 Internal Pockets

Description

Tactical Assault Bag, Backpack, Size 1SZ, Color Black, Material 500D/1000D Water Resistant Nylon, Length (In.) 13 in, Width (In.) 18 in, Number of Pockets (Inside) 24, Number of Pockets (Outside) 11, YKK Zipper Closure, Fits Accessories, Firearms, Laptop, Tactical, For Use With Accessories, Firearms, Laptop, Tactical, Features Duraflex Hardware, Hook and Hang Compartment, Lynx Laser Cut Platform, Water Resistant, Includes 11 External Pockets, 24 Internal Pockets, Holds 3,794 cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.