Zoro Homepage

TACTICAL BACKPACK, 500D/1000D Water Resistant Nylon, Black, 1SZ

  • Mfr # 180036

  • Zoro # G716116238


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Closure
YKK Zippers
Includes
19 Internal Pockets, 9 External Pockets
Size
1SZ
Type
Half-Day Backpack
Features
Duraflex Hardware, Hook & Hang Thru Compartment, Lynx Laser Cut Platform, Water Resistant, YKK Zippers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180036
Zoro #
G716116238
UPC #
840803175372
Country of Origin
Viet Nam

Dimensions

Size
1SZ
Length (In.)
11 in
Width (In.)
11 in

Details

Closure
YKK Zippers
Includes
19 Internal Pockets, 9 External Pockets
Item
TACTICAL BACKPACK
Type
Half-Day Backpack
Features
Duraflex Hardware, Hook & Hang Thru Compartment, Lynx Laser Cut Platform, Water Resistant, YKK Zippers
Holds
1,670 cu in
Fits
Accessories, Firearms, Laptop, Tactical
For Use With
Accessories, Firearms, Laptop, Tactical
Color
Black
Number of Pockets (Inside)
19
Material
500D/1000D Water Resistant Nylon
Number of Pockets (Outside)
9

Description

Tactical Assault Bag, Backpack, Size 1SZ, Color Black, Material 500D/1000D Water Resistant Nylon, Length (In.) 11 in, Width (In.) 11 in, Number of Pockets (Inside) 19, Number of Pockets (Outside) 9, YKK Zipper Closure, Fits Accessories, Firearms, Laptop, Tactical, For Use With Accessories, Firearms, Laptop, Tactical, Features Duraflex Hardware, Hook and Hang Compartment, Lynx Laser Cut Platform, Water Resistant, Includes 19 Internal Pockets, 9 External Pockets, Holds 1,670 cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.