TACTICAL DEFENDER SHIRT SHORT SLEEVE, Zipper, 2 Pocket(s), Olive Drab Green, 3XL

  • Mfr # 112017

  • Zoro # G916114003


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Size
3XL
Color
Olive Drab Green
Material
100% Polyester (Body), 55% Cotton/45% Cordura(R) Nylon (Sleeves and Collar)
Fabric Weight
6.5 oz
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112017
Zoro #
G916114003
UPC #
843131138729
Country of Origin
Bangladesh

Dimensions

Size
3XL
Sleeve Length
36 3/4 in to 37 1/4 in
Neck Size
19 in to 19 1/2 in
Garment Size
Regular

Details

Item
TACTICAL DEFENDER SHIRT SHORT SLEEVE
Color
Olive Drab Green
Material
100% Polyester (Body), 55% Cotton/45% Cordura(R) Nylon (Sleeves and Collar)
Fabric Weight
6.5 oz
Pockets
2
Features
Fade Resistant, Snag Resistant, Wicking and Anti-Microbial Finish, Wrinkle Resistant
Closure Type
Zipper
Fabric
Cotton/Nylon (Sleeve and Collar), Polyester (Body)
Binding
YKK Zipper
Type
Short Sleeve
Uniform Type
General
Includes
Zip Secured Sleeve Pockets
Pant Sizing
Regular

Description

TACTICAL DEFENDER SHIRT SHORT SLEEVE, Size 3XL, Color Olive Drab Green, Material 100 Percent Polyester (Body), 55 Percent Cotton/45 Percent Cordura(R) Nylon (Sleeves and Collar), Fits Chest Size 54 in to 56 in, Sleeve Length Short Sleeve, Neck Size 19 in to 19 1/2 in, Closure Type Zipper, Fabric Cotton/Nylon (Sleeve and Collar), Polyester (Body), Pockets 2, Binding YKK Zipper, Fabric Weight 6.5 oz, Features Fade Resistant, Snag Resistant, Wicking and Anti-Microbial Finish, Wrinkle Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.