TACTICAL DEFENDER SHIRT SHORT SLEEVE, Zipper, 2 Pocket(s), Olive Drab Green, 4XL

  • Mfr # 112017

  • Zoro # G916113976


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Size
4XL
Color
Olive Drab Green
Material
100% Polyester (Body), 55% Cotton/45% Cordura(R) Nylon (Sleeves and Collar)
Fabric Weight
6.5 oz
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112017
Zoro #
G916113976
UPC #
843131138781
Country of Origin
Bangladesh

Dimensions

Size
4XL
Sleeve Length
37 1/2 in to 38 in
Garment Size
Tall
Neck Size
20 in to 20 1/2 in

Details

Item
TACTICAL DEFENDER SHIRT SHORT SLEEVE
Color
Olive Drab Green
Material
100% Polyester (Body), 55% Cotton/45% Cordura(R) Nylon (Sleeves and Collar)
Fabric Weight
6.5 oz
Pockets
2
Features
Fade Resistant, Snag Resistant, Wicking and Anti-Microbial Finish, Wrinkle Resistant
Closure Type
Zipper
Fabric
Cotton/Nylon (Sleeve and Collar), Polyester (Body)
Uniform Type
General
Includes
Zip Secured Sleeve Pockets
Binding
YKK Zipper
Type
Short Sleeve
Pant Sizing
Tall

Description

TACTICAL DEFENDER SHIRT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.