Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TACTICAL OPERATOR BOOT, 1 PR, Rubber Outsole, Plain Toe, Front Lace, Black, 9 Wide

  • Mfr # 165010

  • Zoro # G316116805


product price: $159.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
7 in
Color
Black
Footwear Closure Type
Front Lace
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165010
Zoro #
G316116805
UPC #
843131111562
Country of Origin
China

Dimensions

Size
9
Footwear Width
Wide
Height
7 in

Details

Item
TACTICAL OPERATOR BOOT, 1 PR
Toe Type
Plain
Color
Black
Footwear Closure Type
Front Lace
Gender
Men's
Outsole Material
Rubber
Non-Marking Sole
No
Footwear Sole Pattern
Multi Directional Lug
Non Metallic Upper
Yes
Waterproof
No
Predominant Footwear Color
Black
Standards
ASTM F2913-19
Insole System
Ortholite
Oil Resisting Sole
Yes
Insulated
No
Shank Material
Fiberglass
Midsole Material
EVA
Completely Non Metallic
Yes
Shineable Toe
No
Style Number
165010
ASTM Footwear Class
F2913-19
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Better
Footwear Shank Type
Fiberglass
Max. Heat Rating
Not Rated
Ninety Degree Heel
Yes
CSA Footwear Standard
Not specified
Upper Material Description
Mesh, Suede, TPU
Toe Shape
Round

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 9, W; Wide, Men's, Black, Front Lace and Side Zipper, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 7 in Height, Black, Style Number 165010, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.