Tactical Pants, 28 in Sz, Gray
- Mfr # 114038
- Zoro # G322412755
product price:Â
$
99.19
/ea
Key Features
Material
33% Cotton, 67% Polyester
Uniform Type
General
Gender
Men's
Garment Style
A2 Pant
Fit Type
Comfort
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 114038
- Zoro #
- G322412755
- UPC #
- 843131175281
- Country of Origin
- Bangladesh
- Material
- 33% Cotton, 67% Polyester
- Uniform Type
- General
- Gender
- Men's
- Garment Style
- A2 Pant
- Item
- Tactical Pants
- Inseam
- 32 in
- Fit Type
- Comfort
- Color
- Gray
- Pockets
- 10
- Includes
- Binding
- Buckle, Button, Snap, Zipper Fly
- Fabric Weight
- 6.4 oz
- Shell Material
- 33% Cotton, 67% Polyester
- Wire Color
- Gray
Dimensions
- Size
- 28 in
- Bottle Size
- 28 in
- Size - Alpha
- 28 in
- Container Size
- 28 in
Description
A2 UNIFORM PANT, TACTICAL
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.