Tactical Pants, 34 in Sz, Black
- Mfr # 114038
- Zoro # G622411526
product price:Â
$
99.19
/ea
Key Features
Binding
Buckle, Button, Snap, Zipper Fly
Uniform Type
General
Gender
Men's
Fabric Weight
6.4 oz
Garment Style
A2 Pant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 114038
- Zoro #
- G622411526
- UPC #
- 843131144966
- Country of Origin
- Bangladesh
- Item
- Tactical Pants
- Binding
- Buckle, Button, Snap, Zipper Fly
- Uniform Type
- General
- Gender
- Men's
- Fabric Weight
- 6.4 oz
- Garment Style
- A2 Pant
- Color
- Black
- Includes
- Inseam
- 32 in
- Material
- 33% Cotton, 67% Polyester
- Pockets
- 10
- Fit Type
- Comfort
- Shell Material
- 33% Cotton, 67% Polyester
- Wire Color
- Black
- Traction Material
- 33% Cotton, 67% Polyester
Dimensions
- Size
- 34 in
- Bottle Size
- 34 in
- Size - Alpha
- 34 in
- Container Size
- 34 in
Description
A2 UNIFORM PANT, TACTICAL
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.