Tactical Pants, 40 in Sz, Coyote Brown
- Mfr # 114038
- Zoro # G722411211
product price:Â
$
98.25
/ea
Key Features
Pockets
10
Gender
Men's
Uniform Type
General
Size
40 in
Material
33% Cotton, 67% Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 114038
- Zoro #
- G722411211
- UPC #
- 840404217471
- Country of Origin
- Bangladesh
- Inseam
- 39 in
- Item
- Tactical Pants
- Pockets
- 10
- Gender
- Men's
- Uniform Type
- General
- Material
- 33% Cotton, 67% Polyester
- Color
- Coyote Brown
- Garment Style
- A2 Pant
- Fit Type
- Comfort
- Fabric Weight
- 6.4 oz
- Binding
- Buckle, Button, Snap, Zipper Fly
- Includes
- Shell Material
- 33% Cotton, 67% Polyester
- Wire Color
- Coyote Brown
- Traction Material
- 33% Cotton, 67% Polyester
Dimensions
- Size
- 40 in
- Bottle Size
- 40 in
- Size - Alpha
- 40 in
- Container Size
- 40 in
Description
A2 UNIFORM PANT, TACTICAL
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.