Shop FIRST TACTICAL
See all product information
Create Account
Tactical Pants, 42 in Sz, Khaki
- Mfr # 114038
- Zoro # G322410379
product price:Â
$
99.19
/ea
Key Features
Includes
Binding
Buckle, Button, Snap, Zipper Fly
Pockets
10
Material
33% Cotton, 67% Polyester
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 114038
- Zoro #
- G322410379
- UPC #
- 843131162663
- Country of Origin
- Bangladesh
- Includes
- Inseam
- 32 in
- Binding
- Buckle, Button, Snap, Zipper Fly
- Pockets
- 10
- Material
- 33% Cotton, 67% Polyester
- Gender
- Men's
- Fit Type
- Comfort
- Uniform Type
- General
- Item
- Tactical Pants
- Fabric Weight
- 6.4 oz
- Garment Style
- A2 Pant
- Color
- Khaki
- Shell Material
- 33% Cotton, 67% Polyester
- Wire Color
- Khaki
- Traction Material
- 33% Cotton, 67% Polyester
Dimensions
- Size
- 42 in
- Bottle Size
- 42 in
- Size - Alpha
- 42 in
- Container Size
- 42 in
Description
A2 UNIFORM PANT, TACTICAL
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.