Shop FIRST TACTICAL
See all product information
Create Account
Tactical Pants, 44 in Sz, Navy
- Mfr # 114038
- Zoro # G822412484
product price:Â
$
99.19
/ea
Key Features
Garment Style
A2 Pant
Material
33% Cotton, 67% Polyester
Uniform Type
General
Fabric Weight
6.4 oz
Pockets
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 114038
- Zoro #
- G822412484
- UPC #
- 843131163370
- Country of Origin
- Bangladesh
- Garment Style
- A2 Pant
- Material
- 33% Cotton, 67% Polyester
- Uniform Type
- General
- Item
- Tactical Pants
- Inseam
- 30 in
- Fabric Weight
- 6.4 oz
- Pockets
- 10
- Fit Type
- Comfort
- Gender
- Men's
- Color
- Navy
- Includes
- Binding
- Buckle, Button, Snap, Zipper Fly
- Shell Material
- 33% Cotton, 67% Polyester
- Wire Color
- Navy
Dimensions
- Size
- 44 in
- Bottle Size
- 44 in
- Size - Alpha
- 44 in
- Container Size
- 44 in
Description
A2 UNIFORM PANT, TACTICAL
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.