Shop FIRST TACTICAL
See all product information
Create Account
Tactical Pants, 54 in Sz, Ranger Green
- Mfr # 114038
- Zoro # G822410992
product price:Â
$
99.19
/ea
Key Features
Pockets
10
Includes
Fabric Weight
6.4 oz
Binding
Buckle, Button, Snap, Zipper Fly
Garment Style
A2 Pant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 114038
- Zoro #
- G822410992
- UPC #
- 840404202231
- Country of Origin
- Bangladesh
Dimensions
- Size
- 54 in
- Bottle Size
- 54 in
- Size - Alpha
- 54 in
Details
- Inseam
- 32 in
- Pockets
- 10
- Includes
- Fabric Weight
- 6.4 oz
- Color
- Ranger Green
- Binding
- Buckle, Button, Snap, Zipper Fly
- Garment Style
- A2 Pant
- Item
- Tactical Pants
- Material
- 33% Cotton, 67% Polyester
- Fit Type
- Comfort
- Uniform Type
- General
- Gender
- Men's
- Shell Material
- 33% Cotton, 67% Polyester
- Wire Color
- Ranger Green
Description
A2 UNIFORM PANT, TACTICAL
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.