Shop FIRST TACTICAL
See all product information
Create Account
Tactical Pants, XXL, Navy
- Mfr # 124024
- Zoro # G322410744
product price:Â
$
79.29
/ea
Key Features
Material
100% Cotton
Fabric Weight
6.2 oz
Uniform Type
General
Fit Type
Comfort
Includes
Bartack Reinforcement, DWR Water and Stain Repellent Finish, Prym(R) Snaps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 124024
- Zoro #
- G322410744
- UPC #
- 843131148919
- Country of Origin
- Bangladesh
- Material
- 100% Cotton
- Inseam
- 31 in
- Fabric Weight
- 6.2 oz
- Uniform Type
- General
- Fit Type
- Comfort
- Includes
- Bartack Reinforcement, DWR Water and Stain Repellent Finish, Prym(R) Snaps
- Garment Style
- Station Pant, Uniform Pant
- Color
- Navy
- Pockets
- 4
- Gender
- Women's
- Item
- Tactical Pants
- Binding
- Button, Snap, Zipper Fly
- Shell Material
- 100% Cotton
- Wire Color
- Navy
- Traction Material
- 100% Cotton
Dimensions
- Women Size
- 20
- Size
- XXL
- Bottle Size
- XXL
- Size - Alpha
- XXL
- Container Size
- XXL
- Garment Size
- Regular
Description
COTTON STATION UNIFORM PANT
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.