Zoro Homepage

TACTICAL RESPONDER LS SHIRT, 100% Polyester (Body), 65% Polyester/35% Cotton (Sleeves and Collar)

  • Mfr # 111031

  • Zoro # G016114576


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Size
3XL
Color
Midnight Navy
Material
100% Polyester (Body), 65% Polyester/35% Cotton (Sleeves and Collar)
Fabric Weight
4.1 oz
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111031
Zoro #
G016114576
UPC #
810138520093
Country of Origin
Bangladesh

Dimensions

Size
3XL
Sleeve Length
36 3/4 in to 37 1/4 in
Garment Size
Tall
Neck Size
19 in to 19 1/2 in

Details

Item
TACTICAL RESPONDER LS SHIRT
Color
Midnight Navy
Material
100% Polyester (Body), 65% Polyester/35% Cotton (Sleeves and Collar)
Fabric Weight
4.1 oz
Pockets
2
Features
Durable Water Repellent, I.D. Write Bar Inside, Zip-Secured Sleeve Pockets
Closure Type
Zipper
Includes
Epaulette Kit, Zip Secured Sleeve Pockets with Loop Overlay and Built-In Pen Pocket
Binding
YKK Zipper
Fabric
Polyester (Body), Polyester/Cotton (Sleeve and Collar)
Type
Long Sleeve
Uniform Type
General
Pant Sizing
Tall

Description

TACTICAL RESPONDER LS SHIRT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.