
TACTICAL UNIFORM PANTS, 28 in, Ranger Green, 35% Cotton Ripstop, 65% Polyester
Mfr # 114041
Zoro # G816136303
product price: $81.15
/ea
Free Shipping & Returns
Key Features
Material
35% Cotton Ripstop, 65% Polyester
Pockets
6
Size
28 in
Fabric Weight
6.4 oz
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114041
Zoro #
G816136303
UPC #
810138523117
Country of Origin
Bangladesh
Dimensions
Size
28 in
Details
Item
TACTICAL UNIFORM PANTS
Material
35% Cotton Ripstop, 65% Polyester
Pockets
6
Inseam
Unhemmed - 39 in
Fabric Weight
6.4 oz
Color
Ranger Green
Garment Style
Pants
Includes
360-Degree Silicon Gripper Inside The Comfort Stretch Waistband, 7 Fused 2.5" Tall Belt Loops, Double Dyed Fabric For Superior Color Fastness, DWR Water And Stain Repellent Finish, Permanent Super Crease Lint Track, Proprietary V2 Fabric With Two-Way Mechanical Stretch
Binding
Button, Prym Snap, Zipper Fly
Uniform Type
General
Fit Type
Comfort
Description
Uniform Pants, Size 28 in, Ranger Green, Fits Waist Size 28 in, Garment Style TDU Pants, Inseam 39 in, Material 35 Percent Cotton Ripstop, 65 Percent Polyester, Binding Button, Snap, Zipper Fly, Fabric Weight 6.4 oz, Pockets 6, Includes 360-Degree Silicon Gripper Inside The Comfort Stretch Waistband, 7 Fused 2.5 In. Tall Belt Loops, DWR Water And Stain Repellent Finish, Permanent Super Crease Lint Track
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.